Shop All Facility Signs
Zing
NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S
Mfr # 1132S
Zoro # G8434909
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep This Area Clear
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Product Information
- Brand Zing
- MFR # 1132S
- Zoro # G8434909
- UPC # 00611105910042
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Keep This Area Clear |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025" |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Text |
Description
Notice Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Keep This Area Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zen Short Visor, Smoke (WVI00007-510)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 10 PK, Black (SZNGNEPSMKCT)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, BL (103000-500-005-12)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ACCUFORM Housekeeping Sign, 10" Height, 14" Width (MHSK572VP)
- Zing Facility Signs