Shop All Traffic Signs
Zing
Notice Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # 2139S
Zoro # G4940135
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Trespassing
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Zing
- MFR # 2139S
- Zoro # G4940135
- UPC # 692579254252
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Sign Legend Character Height | 1 1/8 in |
Depth | 1/40 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP221002)
- PETZL Visor, Blck, Polycrbnate, 3-1/2inHx8-1/2inW (A15AS)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-S (SJ351)
- STRANCO Die-Cut Refl. Letter Label, E, 4In H, PK5 (DWR-4-E-5)
- TAPCO State Law Yield To Pedestrian Sign (373-03140)
- NMC Sidewalk Closed Sign, TM302K (TM302K)
- LYLE Utility Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W21-7-30HA)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 535-00097 (535-00097)
- LYLE 2-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, T1-5134-EG_12x6 (T1-5134-EG_12x6)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2817-EG_12x18 (T1-2817-EG_12x18)
- Zing Signs