Shop All Parking Signs
Zing
No Parking Any Time Sign, 18X12", Aluminum, 2268
Mfr # 2268
Zoro # G0909649
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Parking Any Time
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2268
- Zoro # G0909649
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | No Parking Sign |
Legend | No Parking Any Time |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Symbol | Double Headed Arrow |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Standards | MUTCD |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
MUTCD Code | R7-1D |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- AZAR DISPLAYS 17"W x 22"H Hanging Poster Frame (172737)
- IRONCLAD PERFORMANCE WEAR Vibration Impact Gloves, Synthetic Suede Palm With Gel Pads, Black/Gray, Size Large, 1 Pair (WWI2-04-L)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2" Length (SHOOK2)
- ZING Handicap Parking Sign, Ramp, 18X12 (2214)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- ZING Parking Sign, Customer Parking Only, 18X12 (2202)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING Handicap Parking Sign, Van Accessible (2198)
- SIGNMISSION Emergency Vehicles Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - ER Vehicles Only (A-1218 Hospital - ER Vehicles Only)
- Zing Parking Signs