Shop All Electrical Lockout Devices
Zing
Motor Circuit Lockout, 4"x4", 120/277V
Mfr # 7816
Zoro # G509440182
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Fits Up to 1.75 in Breaker Housing, Device For Locking Out The Breakers On A Motor Control Unit By Encasing The Breaker
- For Circuit Breaker Type Single Pole
- Overall Length 4 in
- Lockout Material ABS
Product Information
- Brand Zing
- MFR # 7816
- Zoro # G509440182
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
Overall Length | 4 in |
Overall Height | 4 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Depth | 3 in |
Overall Width | 3 in |
Details
Color | Black |
Features | Fits Up to 1.75 in Breaker Housing, Device For Locking Out The Breakers On A Motor Control Unit By Encasing The Breaker |
For Circuit Breaker Type | Single Pole |
Lockout Material | ABS |
For Use With | Motor Protection Circuit Breaker |
Labeling | No Label or Tag |
Header | Locked Out |
Maximum Number of Padlocks | 1 |
For Voltage | 120/277V AC |
Circuit Breaker Lockout Type | Clamp-On |
Lockout Color | Black |
Item | Motor Circuit Lockout |
Description
Motor Circuit Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 4 in, Overall Length 4 in, Overall Width 3 in, Features Fits Up to 1.75 in Breaker Housing, Device For Locking Out The Breakers On A Motor Control Unit By Encasing The Breaker, For Use With Motor Protection Circuit Breaker, Header Locked Out, Labeling No Label or Tag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-704SFR-UV)
- BIG TIME PRODUCTS Lg Reusable Ltx Glove (12412-26)
- ZING Plug Lockout, Red, 5/16" Shackle Dia. (7294)
- ZING ZING RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic, 6064 (6064)
- ZING Wall Switch Lockout, Red, 3/8 In. Dia. (6064)
- ZING ZING Double Pole Lockout For Larger Breakers With Slide Switch On Top, 7611 (7611)
- ZING ZING Pin And Sleeve - Plug Lockout, 7268 (7268)
- ZING Fuse Holder Lockout, 2-1/4" H, 1/2" L, 1" W (7691)
- BRADY Ez Panel Loc Base Kit (65897)
- Zing Electrical Lockout Devices