Shop All Lockout Safety Kits
Zing
Lockout/Tagout Kit, Filled, Electrical
Mfr # 2725
Zoro # G5721143
original price:
$141.99
4% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Breaker Lockout, Fits Single, Double and Triple Pole Switches 0.3 in to 0.6 in High, 0.35 in to 0.44 in Depth with or without a Hole, Accommodates (1) Padlock with a Shackle Diameter upto 9/32 in, (1) Gate Valve Lockout, Fits 2.5 in to 5 in Valves, Accommodates upto (3) Padlocks with Shackles upto 3/8 in Dia, (1) Small Plug Lockout, Universal Fit Closure Accepting upto 1/2 in Diameter Cord and 2 in W x 3 in L Plugs, Accommodates upto (3) Padlocks with a Shackle Diameter upto 9/16 in, (2) Aluminum Padlocks, 1.5 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, (2) Large Steel Hasps, 1.5 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (2) Small Steel Hasps, 1 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (5) Cable Ties, (5) Lockout Tags with Legend, "Do Not Operate" 50 lb Pull Strength Exceeds OSHA Requirements
- Filled/Unfilled Filled
- For Lockout Type Electrical, Valve
- Number of Components 19
- Color Red
Product Information
- Brand Zing
- MFR # 2725
- Zoro # G5721143
- UPC # 611105914903
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
For Maximum Padlock Shackle Diameter | 1 1/2 in |
For Maximum Hand Wheel Diameter | 5 in |
Carrying Case Dimensions | 4 in D x 24 in W x 6 in H |
Overall Width | 24 in |
Overall Height | 6 in |
Overall Depth | 4 in |
Description
Lockout/Tagout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 3, Number of Tags Included 5, Carrying Case Type Belt Pack, For Valve Handle Type Hand Wheel, Included Lockout Types Circuit Breaker, Plug, Valve Lockout, Language English, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 4 in D x 24 in W x 6 in H, Carrying Case Material Fabric, Electrical Lockouts Included (1) Circuit Breaker Lockout Device, (1) Plug Lockout Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (19L419)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 1" x 50 ft, Black on Blue (TX5511)
- PRESCO Barricade Tape, Gauge 2 Mil, Danger Do Not Enter, Red (B3102R10)
- PIP Top-Grain Leather Drivers Gloves with Shoulder-Split Cowhide Leather Back, Small, Gray PR (68-PK-161SB/S)
- ZING Lockout Station, Filled, 3 Padlocks (7113)
- ZING Lockout Padlock Cabinet (7338)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- ZING Lockout Kit, Filled, Valve (2732)
- ZING ZING RecycLockout Lockout Cabinet - Empty, 6062E (6062E)
- ZING Lockout Station, Filled, Elctrical, 3 Locks (6063)
- ACCUFORM Accuform Stopout Deluxe Lockout Kit, Plastic (KSK345)
- Zing Lockout Tagout