Shop All Lockout Hasps
Zing
Lockout Tagout, Cylinder Lockout
Mfr # 7101
Zoro # G4316514
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neck Ring Diameter 2 1/2 in
- Material Polyethylene
- Max. Number of Padlocks 3
- Size 5 x 7 in
- For Maximum Padlock Shackle Diameter 9/16 in
Product Information
- Brand Zing
- MFR # 7101
- Zoro # G4316514
- Country of Origin China
- Category Lockout Hasps
Dimensions
Neck Ring Diameter | 2 1/2 in |
Size | 5 x 7 in |
For Maximum Padlock Shackle Diameter | 9/16 in |
Overall Height | 50 in |
Overall Width | 50 in |
For Valve Wheel Diameter | 3 in |
For Maximum Valve Stem Diameter | 1 1/4 in |
Depth | 70 in |
Details
Item | Gas Valve Lockout |
Material | Polyethylene |
Max. Number of Padlocks | 3 |
Lockout Color | Red |
Standards | LEED, UL Listed |
OSHA Compliant | Yes |
For Use With | Over Neck Rings up to 3-1/2" Dia., Valve Stems to 1-1/4" |
Includes | Label |
Legend | Danger: Cylinder Lockout |
Language | English |
Labeling | Label included |
Maximum Number of Padlocks | 3 |
Header | Danger |
Lockout Material | Plastic |
Description
Gas Valve Lockout, For Maximum Padlock Shackle Diameter 9/16 in, For Maximum Valve Stem Diameter 1 1/4 in, For Valve Wheel Diameter 3 in, Lockout Material Plastic, Maximum Number of Padlocks 3, For Use With Over Neck Rings up to 3-1/2 In. Dia., Valve Stems to 1-1/4 In., Header Danger, Includes Label, Labeling Label included, Language English, Legend Danger: Cylinder Lockout, Lockout Color Red, Overall Depth 70 in, Overall Height 50 in, Overall Width 50 in, Standards LEED, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (KKC3KV-06-XXL)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MFF-02-008)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 114" L x Polyurethane (104-01-36114-1)
- ZING Control Panel Lockout, 5-1/2" H, 6-1/4" W (7806)
- ZING ZING Lockout Tagout Hasp 12 Hole, 7240 (7240)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7106)
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7127)
- ZING ZING Flexible Hasp - 3 Hole, 7270 (7270)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- Zing Lockout Tagout