Shop All Lockout Safety Kits
Zing
Lockout Station, Filled, Electrical
Mfr # 2723
Zoro # G0888585
original price:
$115.67
2% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) 1-1/2 in Steel Jaw dia Hasp, (3) 1.5 in Shackle Red Aluminum Padlocks, (5) Cable Ties, (5) Tags, Single Pole Breaker Lockout
- Filled/Unfilled Filled
- For Lockout Type Electrical Lockout
- Number of Components 18
- Number of Padlocks Held 4
Product Information
- Brand Zing
- MFR # 2723
- Zoro # G0888585
- UPC # 611105915122
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Overall Width | 8 in |
Overall Depth | 5 1/2 in |
Overall Height | 10 in |
Details
Item | Lockout Station |
Includes | (3) 1-1/2 in Steel Jaw dia Hasp, (3) 1.5 in Shackle Red Aluminum Padlocks, (5) Cable Ties, (5) Tags, Single Pole Breaker Lockout |
Filled/Unfilled | Filled |
For Lockout Type | Electrical Lockout |
Number of Components | 18 |
Number of Padlocks Held | 4 |
Standards | OSHA 1910.147 |
Number of Padlocks Included | 3 |
Key Type | Different |
Legend | Lockout Tagout Station |
Lockout Visibility | Board Only |
Language | English |
Material | Recycled Stainless Steel |
Color | Yellow |
Wall Mounting | Yes |
Portable | No |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Included Padlock Body Material | Aluminum |
Cover Type | Open Front |
Number of Compartments | 2 |
Description
Lockout Station, Filled, Lockout Application Electrical Lockout, Number of Components 18, Number of Padlocks Included 3, Included Padlock Body Material Aluminum, Height 10 in, Width 8 in, Depth 5 1/2 in, Color Yellow, Material Recycled Stainless Steel, Max. Number of Padlocks 4, Wall Mounting Yes, Portable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1095-L (9))
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X (DRW11-1ZGR-4X)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- ZING Lockout Kit, Filled, Valve (2732)
- ZING Lockout Tagout Kit (7158-USA)
- ZING Portable Lockout Kit, Electrical/Valve, 12 (7120)
- ZING Lockout Kit, Filled, Electrical (2734)
- ZING Lockout Board, Unfilled, 15 In H (7114E)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- BRADY Lockout Cabinet, Unfilled, 10 In H (LR008E)
- Zing Lockout Safety Kits