Shop All Lockout Safety Kits
Zing
Lockout Station, Filled, 3 Padlocks
Mfr # 7113
Zoro # G4211627
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 3 in Shackle Aluminum Padlock (7046) with (1) Key Per Padlock, (1) 1 1/2 in Closed Hole Large Steel Hasp (7107), (1) 1 in Closed Hole Small Steel Hasp (7106), (2) 1 1/2 in Shackle Aluminum Padlocks (7030) with (1) Key Per Padlock, (3) Cable Ties, (3) Lockout Tags (7010) with Legend "Do Not Operate"
- Filled/Unfilled Filled
- For Lockout Type General
- Color Yellow
- Number of Components 11
Product Information
- Brand Zing
- MFR # 7113
- Zoro # G4211627
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Overall Depth | 2.5 in |
Overall Height | 11 in |
Overall Width | 11 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 11, Number of Padlocks Included 3, Number of Tags Included 3, Visibility Inside Board Only, For Lockout Type General, Language English, Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216420)
- IDEAL Lo/To Kit - Standard (44-971)
- ZORO SELECT Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (8CW45)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3601-OBEG)
- ZING Portable LockoutKit, Filled, Electrical, 11 (7119)
- ZING Lockout Station, Filled, Electrical (2722)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- ZING Lockout Padlock Cabinet (7338)
- ZING ZING RecycLockout Lockout Cabinet - Stocked, 6062 (6062)
- ZING Lockout Tagout Kit (7158-USA)
- CONDOR Padlock Station, Black/Yellow, 14" H (437R77)
- Zing Lockout Safety Kits