Shop All Lockout Padlocks
Zing
Lockout Padlock, KD, Blue, 1-3/4"H
Mfr # 7032
Zoro # G0153352
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Body Height 1 3/4 in
- Shackle Material Steel
Product Information
- Brand Zing
- MFR # 7032
- Zoro # G0153352
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 11/16 in |
Shackle Diameter | 1/4 in |
Overall Height | 3.25 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (19200)
- 3M DBI-SALA Anchorage Connector, Hand Grip Large 4In (AJ303A)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, XL, 1 Pair (MPT-58-011)
- 5.11 Stryke Pants, 36, Storm (74369)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7030)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- ZING Lockout Padlock, KD, Black, 1-3/4"H (7036)
- ZING Lockout Padlock, 3" Shackle Height (710KA-YELLOW)
- ZING Lockout Padlock, KA, Red, 3"H, PK6 (7087)
- ZING Lockout Padlock, 3" Shackle Height (710KA-ORANGE)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1107KAYLW)
- Zing Lockout Padlocks