Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Yellow, 1-3/4"H, PK3
Mfr # 7068
Zoro # G0800055
product price: $62.99
/pk 3, $21.00/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Key Type Keyed Alike
- Body Finish Plastic Encased
Product Information
- Brand Zing
- MFR # 7068
- Zoro # G0800055
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Length | Standard |
Body Size | Standard Body |
Overall Height | 3.25 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 11/16 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Emergency Escape Breathing Device, Al (8007214-D)
- ACCUFORM Ice Alert Indicator Sign, 6 in Height, 6 in Width, Aluminum, Plastic, Circle, No Text (487D05)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, L (DCHV089D1-L)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ZING Lockout Padlock, 3" Shackle Height (810KA-RED)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- ZING Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (7064)
- ZING Lockout Padlock, KD, Green, 1-3/4"H (7034)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- Zing Lockout Padlocks