Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Red, 3"H, PK6
Mfr # 7087
Zoro # G3560277
product price: $86.99
/pk 6, $14.50/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Padlock Body Shape Rectangular
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Product Information
- Brand Zing
- MFR # 7087
- Zoro # G3560277
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Overall Height | 4.5 in |
Body Size | Long Body |
Overall Width | 1.5 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Width Across Shackle | 11/16 in |
Body Dimensions | 1 1/2 in x 3 in |
Description
Lockout Padlock, Body Color Red, Body Height 3 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 8, R, Coyote, Plain, Mens, PR (12393)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7923B)
- 3M Versaflo(TM) Comfort Outer Shroud (M-446)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYMD000200)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- ZING Lockout Padlock, KA, Green, 1-3/4"H, PK6 (7067)
- ZING Lockout Padlock, 1-1/2" Shackle Height (700KA-RED)
- ZING Lockout Padlock, 3" Shackle Height (810KA-RED)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7059)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- Zing Lockout Tagout