Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Red, 1-3/4"H
Mfr # 9751
Zoro # G0474564
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Type Extended
- Body Thickness 3/4 in
- Body Finish Plastic Encased
- Standards UL Listed
- Legend Danger Locked Out Do Not Remove
Product Information
- Brand Zing
- MFR # 9751
- Zoro # G0474564
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 3 in |
Width Across Shackle | 11/16 in |
Overall Height | 3.25 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, L, Terry/Polyester, PK12 (9675L)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-119-427)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Grn, Al, Rnd, PK25 (49903)
- OBERON CAT4™ Series Arc Flash Hood & Hard Cap (CAT4-C)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7054)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK6 (7063)
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- Zing Lockout Padlocks