Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Orange, 1-3/4"H
Mfr # 7059
Zoro # G0720386
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Shackle Type Extended
- Key Type Keyed Alike
Product Information
- Brand Zing
- MFR # 7059
- Zoro # G0720386
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Shackle Height | 3 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Overall Width | 1.5 in |
Shackle Length | Extended |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Overall Height | 3.25 in |
Width Across Shackle | 11/16 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Scaffold Released For Access Tag, Pk25 (RPT225A)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 100)
- LYLE Reserved Parking Parking Sign, 18" x 12, T1-1001-DG_12x18 (T1-1001-DG_12x18)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 1-1/2" Shackle, 1-3/4" Body, Red, 6 Pack, 7063 (7063)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 1-1/2" Shackle, 1-3/4" Body, Blue, 6 Pack, 7065 (7065)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (1803BLU)
- Zing Lockout Tagout