Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Blue, 1-3/4"H, PK3
Mfr # 7064
Zoro # G2225824
product price: $46.29
/pk 3, $15.43/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Body Height 1 3/4 in
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Product Information
- Brand Zing
- MFR # 7064
- Zoro # G2225824
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 11/16 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Overall Height | 3.25 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Bumper Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, XL (J22168)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 100)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (67NFW-10)
- HEXARMOR Safety Gloves, PR (4067W-L (9))
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7043)
- ZING Lockout Padlock, KD, Blue, 1-3/4"H (7032)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (7068)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-RED)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow, 7055 (7055)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (700KA6-RED)
- Zing Lockout Tagout