Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Blue, 1-3/4"H
Mfr # 7033
Zoro # G1579121
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Body Height 1 3/4 in
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Product Information
- Brand Zing
- MFR # 7033
- Zoro # G1579121
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Overall Width | 1.5 in |
Overall Height | 3.25 in |
Width Across Shackle | 11/16 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Bumper Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 3XL (S63219)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 36 in H, 3 in L, 13 in W, Orange (155-OHT12-EG)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- GEORGIA BOOT Size 11.5 Men's 8 in Work Boot Steel 8-Inch Work Boot, Briar Brown (G8315)
- ZING Lockout Padlock, KA, Red, 3"H, PK6 (7087)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- ZING Lockout Padlock, KD, Green, 1-3/4"H (7034)
- ZING Lockout Padlock, 3" Shackle Height (810KA-RED)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KAW400RED-3XX1331)
- Zing Lockout Tagout