Shop All Lockout Safety Kits
Zing
Lockout Padlock Cabinet
Mfr # 7337
Zoro # G409440084
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Keys, Security Lock
- Number of Padlocks Included 0
- Material Steel
- Cover Type Closed
- Overall Height 23 in
Product Information
- Brand Zing
- MFR # 7337
- Zoro # G409440084
- Country of Origin India
- Category Lockout Safety Kits
Dimensions
Overall Height | 23 in |
Overall Width | 15.5 in |
Overall Depth | 2 in |
Details
Description
Lockout Padlock Cabinet, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear, Finish Powder Coated, Includes (2) Keys, Security Lock, Material Steel, Number of Hooks 28, Overall Depth 2 in, Overall Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- INTERSTATE SAFETY 4 Point Ratchet Suspension for Hard Hat / Safety Helmet (40404)
- WERNER M000002 Replacement Lanyard Keeper (M000002)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- ZING Lockout Station, Filled, Elctrical, 3 Locks (6063)
- ZING Portable LockoutKit, Filled, Electrical, 11 (7119)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- ZING Lockout/Tagout Kit, Filled, Electrical (2724)
- ZING Lockout Board, Unfilled, 23-1/2 In W (7116E)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- Zing Lockout Tagout