Shop All Lockout Padlocks
Zing
Lockout Padlock, 3" Shackle Height
Mfr # 810KA-RED
Zoro # G9791124
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 13/16 in
- Includes English/Spanish/French Lockout Labels
- Green Certification or Other Recognition UL Environment Claims Validated
Product Information
- Brand Zing
- MFR # 810KA-RED
- Zoro # G9791124
- UPC # 810038109923
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 13/16 in |
Shackle Height | 3 in |
Body Height | 3/4 in |
Body Dimensions | 1 1/2 in x 3/4 in |
Body Width | 1 1/2 in |
Shackle Length | Extended |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Body H x W x T | 3/4 in x 1 1/2 in x 7/8 in |
Body Size | Standard Body |
Overall Height | 3.5 in |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Red, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 3 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (964L)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 30)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (18D-2-Z7/)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (7068)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7030)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- ZING Lockout Padlock, KA, Green, 1-3/4"H, PK6 (7067)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7043)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK6 (410KAS6BLK)
- Zing Lockout Tagout