Shop All Lockout Padlocks
Zing
Lockout Padlock, 1-1/2" H Shackle, PK6
Mfr # 800KA6-RED
Zoro # G9790905
product price: $111.99
/pk 6, $18.67/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 13/16 in
- Body Thickness 7/8 in
- Key Type Keyed Alike
Product Information
- Brand Zing
- MFR # 800KA6-RED
- Zoro # G9790905
- UPC # 810038109800
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 3/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Body H x W x T | 3/4 in x 1 1/2 in x 7/8 in |
Overall Width | 1.5 in |
Shackle Diameter | 3/16 in |
Overall Height | 3.5 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Red, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG (105716-GA0SREG)
- CARHARTT Athletic Shoe, W, 12, Black, PR (CMD3461 12W)
- BRADY Machine/Equipment Label, English, PK5, 86216 (86216)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLXL001200)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7043)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- ZING Lockout Padlock, 3" Shackle Height (810KA-RED)
- ZING Lockout Padlock, 1-1/2" Shackle Height (700KA-RED)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (7031)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- Zing Lockout Tagout