Shop All Lockout Padlocks
Zing
Lockout Padlock, 1-1/2" H Shackle, PK6
Mfr # 700KA6-RED
Zoro # G9790792
product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Standards OSHA 1910.147
- Body Finish Plastic Encased
Product Information
- Brand Zing
- MFR # 700KA6-RED
- Zoro # G9790792
- UPC # 810038106007
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Overall Height | 3.8 in |
Body H x W x T | 3/4 in x 1 1/2 in x 7/8 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Overall Width | 1.8 in |
Description
Lockout Padlock, Body Color Red, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Coat size (62504X)
- SAFE HANDLER Valkyrie Interchangeable Safety Glasses Kit (SH-VKSG-CLBKT-MS17-5LSET)
- AMERIC Conf Spc Fan, 3 Ph, Axial, 5HP, 20 in, 230VAC (VAF8000A-3)
- JAFRIB Fire Hose, 25 ft. L, Yllw, 5" dia, Storz Lug (G50H5RY25S)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7059)
- ZING Lockout Padlock, 3" Shackle Height (710KA-ORANGE)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7054)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 1-1/2" Shackle, 1-3/4" Body, Red, 6 Pack, 7063 (7063)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (123332)
- Zing Lockout Padlocks