Shop All Lockout Padlocks
Zing
Lockout Padlock, 1-1/2" H Shackle, PK3
Mfr # 700KA3-YELLOW
Zoro # G9790704
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Finish Plastic Encased
- Legend Danger Locked Out Do Not Remove
- Number of Keys 3
- Shackle Height 1 1/2 in
- Number of Pins 6
Product Information
- Brand Zing
- MFR # 700KA3-YELLOW
- Zoro # G9790704
- UPC # 810038105970
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 3/4 in |
Body Width | 1 1/2 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.8 in |
Overall Height | 3.8 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- WERNER R431006-R 6ft Bantam Web Self-Retracting (R431006-R)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- BRADY Drum Label, 2-1/2 In. H, PK100 (31256LS)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-RED)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- ZING Lockout Padlock, 1-1/2" Shackle Height (700KA-RED)
- ZING Lockout Padlock, 3" Shackle Height (710KA-ORANGE)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- Zing Lockout Padlocks