Shop All Lockout Safety Kits
Zing
Lockout Kit, Filled, Valve
Mfr # 2732
Zoro # G5797757
original price:
$110.76
2% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Breaker Lockout, Fits Single, Double and Triple Pole Switches 0.3 in to 0.6 in High, 0.35 in to 0.44 in Depth with or without a Hole, Accommodates (1) Padlock with a Shackle Diameter upto 9/32 in, (1) Large Steel Hasp, 1-1/2 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (1) Large Valve Lockout, Fits 2.5 in to 5 in Valves, Accommodates upto (3) Padlocks with a Shackle Diameter upto 3/8 in, (1) Small Steel Hasp, 1 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (1) Small Valve Lockout, Fits 1 in to 2.5 in Valves, Accommodates upto (3) Padlocks with a Shackle Diameter upto 3/8 in, (2) Aluminum Padlocks, 1.5 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, (2) Lockout Tags with Legend, "Do Not Operate" 50 lb Pull Strength Exceeds OSHA's Requirement, (3) Cable Ties
- Maximum Number of Padlocks 2
- Material Recycled PET Fabric
- For Maximum Padlock Shackle Diameter 1 1/2 in
- For Lockout Type Electrical, Valve
Product Information
- Brand Zing
- MFR # 2732
- Zoro # G5797757
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
For Maximum Padlock Shackle Diameter | 1 1/2 in |
Height | 7 in |
Width | 9 in |
Depth | 3 in |
Carrying Case Dimensions | 3 in D x 7 in W x 8 in H |
For Maximum Hand Wheel Diameter | 5 in |
Description
Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 3, Number of Tags Included 2, Carrying Case Type Pouch, For Valve Handle Type Hand Wheel, Included Lockout Types Circuit Breaker, Valve Lockout, Language English, Carrying Case Dimensions 3 in D x 7 in W x 8 in H, Carrying Case Material Fabric, Electrical Lockouts Included (2) Gate Valve Lockout Devices, (2) Hasps, For Lockout Type Electrical, Valve, For Maximum Padlock Shackle Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- CONDOR Knit Gloves, Poly/Cotton, L, PR (2UTZ9)
- ZORO SELECT Delineator Base, Rubber, 1 in H, 15 in L, 17 in W, Black (03-730)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, XL (406XL-09)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- ZING Lockout Station, Filled, Electrical (2722)
- ZING Lockout Tagout Kit (7158-USA)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- ZING Lockout Kit, Filled, Electrical (2734)
- MASTER LOCK Lockout Station, Unfilled, 15-1/2 In H (1483B)
- Zing Lockout Safety Kits