Shop All Lockout Safety Kits
Zing
Lockout Cabinet, Unfilled, Electrical
Mfr # 6058
Zoro # G4936416
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Lockout Tagout Information
- Filled/Unfilled Unfilled
- For Lockout Type Electrical Lockout
- Color Yellow
- Number of Components 0
Product Information
- Brand Zing
- MFR # 6058
- Zoro # G4936416
- UPC # 611105914941
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Overall Depth | 3 in |
Overall Width | 13 in |
Dimensions (H x W) | 12 in x 13 in |
Overall Height | 12 in |
Details
Item | Lockout Document Case |
Legend | Lockout Tagout Information |
Filled/Unfilled | Unfilled |
For Lockout Type | Electrical Lockout |
Color | Yellow |
Number of Components | 0 |
Material | Stainless Steel |
Standards | OSHA 1910.147 |
Number of Padlocks Included | 0 |
Includes | Inner Shelf |
Language | English |
Wall Mounting | Yes |
Lockout Visibility | No |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Portable | Yes |
Product Type | Lockout Document Case |
Door Type | Metal |
Unfilled Station Type | Document Case |
Cover Type | Closed |
Number of Compartments | 0 |
Description
Lockout Document Case, Cover Type Closed, Overall Depth 3 in, Overall Height 12 in, Overall Width 13 in, Product Type Lockout Document Case, Color Yellow, Includes Inner Shelf, Material Stainless Steel, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, L (CM2010)
- TINGLEY RUBBER 2Xl Blk Rubb Overshoe (1300 2XL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XLT (J140-BLK XLG TLL)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- ZING Lockout Tagout Kit (7156-USA)
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- ZING Lockout Padlock Cabinet (7338)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- MASTER LOCK Unfilled Lockout Station (S1850)
- Zing Lockout Tagout