Shop All Facility Signs
Zing
Lean Sign, Six Ss of Lean Shine, 10X14", 2176
Mfr # 2176
Zoro # G8888789
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lean@Work
- Legend Lean@Work(TM) 6 S's of Lean #3 Shine
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Zing
- MFR # 2176
- Zoro # G8888789
- UPC # 00611105913999
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Lean Processes Sign |
Header | Lean@Work |
Legend | Lean@Work(TM) 6 S's of Lean #3 Shine |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Blue, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black |
Header Legend Color | White |
Header Background Color | Blue |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) 6 S's of Lean #3 Shine, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Glove Bag, 14In, White, Canvas, Belt Clip (96-001)
- STAR Left Spring (2P-Z4598)
- PIG PIG Utility Tray Black 49.25" L x 25.25" W x 2" H (PAK124-BK)
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-YBLNK (TP-YBLNK)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, NOTICE Pool Reserved For Tenants Only With Symbol Sign, Landscape (OS-NS-P-1218-L-16384)
- Zing Signs