Shop All Equipment & Container Labels
Zing
Label, Safety, Black/Orange, 5 in. H, PK2, 1913S
Mfr # 1913S
Zoro # G4419059
product price: $14.89
/pk 2, $7.45/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Safety
- Language English
- Legend Biohazard Infectious Waste
- Material Polystyrene
- Legend/Background Color Black/Orange
Product Information
- Brand Zing
- MFR # 1913S
- Zoro # G4419059
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5" |
Width | 3-1/2" |
Label Height | 5 in |
Label Width | 3 1/2 in |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Infectious Waste, Label Width 3 1/2 in, Label Height 5 in, Material Polystyrene, Labels per Roll 2, Background Color Orange, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., M Regular (SMK8HV RG M)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 080)
- ZING Label, Safety, Warning Biohazard, PK2 (1918S)
- ZING Label, Safety, Black/Orange, 5 in. H, PK2, 1920S (1920S)
- ZING Label, Safety, Black/Orange, 7 in. H, PK2 (1914S)
- ZING Label, 9 in. H, Oxygen In Use No Smoking (1956S)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash Hazard (LELC384)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-248-593YL (THTEP-248-593YL)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash Hazard, SBLSPS149 (SBLSPS149)
- Zing Equipment & Container Labels