Shop All Parking Signs
Zing
Handicap Parking Sign, Van Accessible
Mfr # 2198
Zoro # G8430648
original price:
$11.09
20% off
new price: $8.85
/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Van Accessible
- Width 12 in
- Height 6 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2198
- Zoro # G8430648
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 6 in |
Details
Item | Handicap Parking Sign |
Legend | Van Accessible |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
MUTCD Code | R7-8B |
Standards | ISO 9001, MUTCD |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Description
Handicap Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- TIMBERLAND PRO Size 11W Men's Hiker Boot Steel Work Boot, Brown (86515)
- HY-KO 5In Reflective Number 6, 10PK (B00582)
- RADIANS Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (RWG52L)
- ZING Reserved Handicap Parking Sign, 18"X12, 2680 (2680)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- ZING Sign, No Parking Anytime, 18X12", HIP (2340)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- SIGNMISSION No Parking Any Time Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - Any Time (A-1218 No Parking Signs - Any Time)
- Zing Signs