Shop All Parking Signs
Zing
Handicap Parking Sign, Symbol, 12X12, 2217
Mfr # 2217
Zoro # G8430797
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Handicapped Pictogram
- Width 12"
- Height 12"
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2217
- Zoro # G8430797
- UPC # 00611105907042
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 12" |
Details
Item | Handicap Parking Sign |
Legend | Handicapped Pictogram |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | MUTCD, LEED |
Legend Style | Symbol |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Symbol | Handicap |
Description
Handicap Parking Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Impact Resistant Safety Goggles, Clear Anti-Fog Lens, V-Maxx Series (11250800)
- NMC Fire Extinguisher Sign, 12 in Height, 24 in Width, Glow Polyester (GL129P)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z26)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 090)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZING Handicap Parking Sign, Ramp, 18X12 (2214)
- ZING Handicap Parking Sign, Van Accessible (2198)
- NMC State Handicapped Reserved Parking Sign North Carolina, TMS328G (TMS328G)
- Zing Signs