Shop All Identification Labels
Zing
Handicap Labels, 6 In H x 6 In W, PK2, 2716
Mfr # 2716
Zoro # G7604651
product price: $6.99
/pk 2, $3.50/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material polystyrene
- Width 6 in
- Height 6 in
- Standards ADA Compliance
Product Information
- Brand Zing
- MFR # 2716
- Zoro # G7604651
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 6 in |
Sign Legend Character Height | 4 in |
Depth | 1/40 in |
Description
Handicap Labels, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Accessible, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text, Sign Legend Character Height 4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADDGARDS LTD The Minder Barrier Sign With Stand, 40-1/2"H x 31"W, MM1 (MM1)
- CONDOR Elec. Glove Protector, 10, Wht/Org/Grn, PR (3NEE4)
- EPSON Label Cartridge, White on Blue, Labels/Roll: Continuous (212WLPX)
- HAWS Sink Faucet (5551)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- ZING Security Labels, 7 in H, English (2765)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- NMC Flammable Dot Placard Sign, 1223, Material: Pressure Sensitive Removable Vinyl .0045 (DL182PR)
- NMC Oxygen 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR)
- Zing Safety Labels