Shop All Group Lock Box
Zing
Group Lockout Tagout Box, Steel, Portable, 10 in W, Lock Box Accepts Up to 13 Padlocks, Red
Mfr # 7299R-UN
Zoro # G3308938
original price:
$52.00
30% off
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Steel
- Maximum Number of Padlocks 12
- Overall Height 6 in
- Overall Width 10 in
- Overall Depth 4 in
Product Information
- Brand Zing
- MFR # 7299R-UN
- Zoro # G3308938
- UPC # 190735096659
- Country of Origin India
- Category Group Lock Box
Dimensions
Overall Height | 6 in |
Overall Width | 10 in |
Overall Depth | 4 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Details
Item | Group Lockout Box |
Box Material | Steel |
Maximum Number of Padlocks | 12 |
Box Color | Red |
Wall Mounting | No |
Portable | Yes |
Lockout Visibility | No |
Standards | OSHA 1910.147 |
Includes | (1) Lockable Clasp, (12) Lock Holes |
Number of Key Hooks | 0 |
Legend | Group Lock Box |
Number of Mounting Holes | 13 |
Door Opening Type | Hinged |
Resistance Properties | Corrosion Resistant, Weather Resistant |
Description
Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 3/8 in, Maximum Number of Padlocks 12, Number of Key Hooks 0, Overall Depth 4 in, Overall Height 6 in, Overall Width 10 in, Mounting Location Portable, Includes (1) Lockable Clasp, (12) Lock Holes, Legend Group Lock Box, Number of Mounting Holes 13, Resistance Properties Corrosion Resistant, Weather Resistant, Standards OSHA 1910.147
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (300YB3)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 8, M, PR (P89817)
- KLEENGUARD N95 Respirator, Regular Size, PK 20 (53899)
- WELLS LAMONT Welding Gloves, Cowhide Palm, L (Y1903L)
- ZING ZING RecycLockout Lockout Tagout, Forklift Propane Tank, Recycled Plastic, 7293 (7293)
- ZING ZING Mini Group Lock Box - Red 7, (7286)
- ZING Group Lockout Box, 13 Locks Max, Yellow (6061)
- ZING ZING Red Group Lock Box, (7299R-UN)
- BRADY Lock Box, Plastic, 12 in W (152731)
- CONDOR Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 9 in x 3.5 in, Red (7820)
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red (153675)
- Zing Lockout Tagout