Shop All Right-To-Know and Hazardous Materials
Zing
GHS-SDS Procedure Station, Metal Cabinet
Mfr # 6046
Zoro # G4936477
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Red, White
- Legend Color White
- Language English
- Width 14 in
- Material Recycled Stainless Steel
Product Information
- Brand Zing
- MFR # 6046
- Zoro # G4936477
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 14 in |
Height | 12 in |
Overall Width | 13 5/8 in |
Overall Depth | 3 in |
Overall Height | 12 in |
Binder Ring Size | 1 1/2 in |
Description
Procedure Cabinet, Binder Holder Material Aluminium, Binder Material Steel, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware SDS Binder, SDS DocumentCase, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Detector, Gray, H2S, 0 to 100 ppm (10154076)
- PYRAMEX Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (SB5621D)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 10.5W)
- ZING Poster, GHS Labeling, 18 x 24In (6037)
- ZING Poster, SDS Training, 18 x 24In (6038)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- ZING ZING Eco GHS-SDS Portable Document Case, Recycled Stainless Steel, (6046)
- ZING Poster, GHS General Info, 18 x 24In (6036)
- BADGER TAG & LABEL NFR Self-Laminating Label, 1-1/8 H, PK500 (11726)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- Zing Right-To-Know and Hazardous Materials