Shop All Fire Signs
Zing
Fire EXtinguisher Sign, V-Shape, Plastic
Mfr # 2516
Zoro # G8889148
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 12 in
- Height 7 in
- Sign Shape V-Shaped
- Sign Material Plastic
Product Information
- Brand Zing
- MFR # 2516
- Zoro # G8889148
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 7 in |
Details
Item | Fire Extinguisher Sign |
Legend | Fire Extinguisher |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Includes | Adhesive Mounting Pads |
OSHA Compliant | Yes |
Sign Legend Color | White |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD2 (3YTD2)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 12M, H Brown, PR (TB047015242)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK12 (72/40 KAx12 Blue)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- NMC Supplemental Extinguisher Sign, 12 in Height, 9 in Width, Pressure Sensitive Vinyl (FXPMSEP)
- Zing Fire Signs