Shop All Facility Signs
Zing
Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English
Mfr # 2519
Zoro # G8431810
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Eye Wash
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
Product Information
- Brand Zing
- MFR # 2519
- Zoro # G8431810
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | Eye Wash Sign |
Legend | Eye Wash |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | L-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Standards | LEED Accreditation, UL Listed |
Sign Legend Color | Green |
Green Certification or Other Recognition | UL Environment Claims Validated |
Double-Sided | Yes |
Sign Legend Text Color | Green |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Legend Eye Wash, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Internal Contact Assembly (KIT-UB-1C)
- PETZL Eye Shield, Black (A015BA00)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-8/M)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22912 (A-1218-22912)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- NMC Safety Of Life At Sea Release Falls Sign, IMO187P (IMO187P)
- Zing Facility Signs