Shop All Exit Signs
Zing
EXIT Sign, Left Arrow, 7X10", Glow in Dark
Mfr # 1082G
Zoro # G8434209
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Arrow Left)
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Zing
- MFR # 1082G
- Zoro # G8434209
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Exit Sign |
Legend | Exit (Arrow Left) |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.065 in |
Legend Style | Symbol and Text |
Sign Legend Color | Red |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Exit (Arrow Left), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, Vest Style, 2XL (8087DFD2X)
- UNCOMMON THREADS Half Waist 2-Section Pocket Apron Blk (3056-0100)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 10PK (Z-6X2WTR-10PK)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING EXIT Sign, Right Arrow, 7X10", Glow (1081G)
- ZING Sign, Not an EXit, 7X10", Glow in Dark (1080G)
- ZING EXIT Sign, 10X14", Plastic, Glow in Dark (2077G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING EXIT Sign, Left Arrow, 10X14", Glow (2082G)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467P97)
- Zing Signs