Shop All Exit Signs
Zing
EXIT Sign, 10X14", Plastic, Glow in Dark
Mfr # 2077G
Zoro # G8437237
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Zing
- MFR # 2077G
- Zoro # G8437237
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Exit Sign |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.065 in |
Sign Legend Color | Red |
Legend Style | Text |
Standards | ASTM E2072-00, OSHA 1910.37 |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (KKC4-04-L)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 3XL, Lime (8089)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- IMPACTO Punctureproof Insole, Mn9-10, Wmn11-12, PR (RHINOTUFF)
- ZING EXIT Sign, 10X14", Plastic, Glow in Dark (2078G)
- ZING EXIT Sign, Right Arrow, 7X10", Glow (1081G)
- ZING EXIT Sign, Left Arrow, 10X14", Glow (2082G)
- ZING EXIT Sign, Right Arrow, 10X14" Adhesive (2081S)
- ZING EXIT Sign, Right Arrow, 10X14", Glow (2081G)
- ZING EXIT Sign, Red on White, 7X10", Plastic (1077)
- NMC No Exit Sign, English, Spanish (M357PC)
- Zing Signs