Shop All Security & Access Signs
Zing
DANGER Sign, Construction Area Keep Out, Width: 14"
Mfr # 2112A
Zoro # G8891132
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Construction Area Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Zing
- MFR # 2112A
- Zoro # G8891132
- UPC # 00611105905109
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Construction Area Keep Out |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Header Legend Color | White |
Legend Style | Text |
Header Background Color | Black, Red, White |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Blue Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-BL-500-BX)
- JJ KELLER Limited Quantity Label, 4-1/4 in. H, PK500 (17688)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (12120)
- KENT SAFETY Life Vest, Law Enforcement, Black, XS/SM (151600-700-020-23)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Traffic Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2376)
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- HY-KO Self-Adhesive No Guns Allowed Sign 4" x 4", 10PK (A20309)
- Zing Security & Access Signs