Shop All Electrical Hazard Signs
Zing
DANGER Sign, Authorized Personnel Only, Height: 10"
Mfr # 2120A
Zoro # G8437803
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Equipment Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Zing
- MFR # 2120A
- Zoro # G8437803
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Electrical Equipment Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Sign Legend Color | Black |
Legend Style | Text |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Electrical Equipment Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- RADIANS Diamond Bump Cap Red, Baseball, Polyethylene, Ratchet Suspension, Red (302-RED)
- TILLMAN TIG Welding Gloves, Kidskin Palm, S, PR (24CS)
- DELTANA Residential Letter W Lifetime Brass 4" (RL4W-CR003)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- BRADY Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (144365)
- Zing Electrical Hazard Signs