Shop All Trash Compactors
Zing
CONTAINER CRUSHED CANS
Mfr # 7007
Zoro # G3954483
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 48 Crushed Cans
- Overall Depth 8 in
- Overall Height 16 in
- Overall Width 8 in
Product Information
- Brand Zing
- MFR # 7007
- Zoro # G3954483
- Country of Origin United States
- Category Trash Compactors
Dimensions
Overall Depth | 8 in |
Overall Height | 16 in |
Overall Width | 8 in |
Details
Item | Crushed Can Collection Barrel |
Capacity | 48 Crushed Cans |
Description
Crushed Can Collection Barrel, Overall Height 16 in, Overall Width 8 in, Overall Depth 8 in, Capacity 48 Crushed Cans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS Corn On The Cob Yellow Brush - 18 Piece (TI1844483)
- BESTAIR TRASH COMPCTR BAGS 8PK (WMCK133508-3)
- CRC CRC 10 oz. Aerosol Can, Contact Cleaner and Protectant (03140)
- SCOTCH-BRITE Kitchen CleanerDegreaserWipes, 12x9", 30ct (36397)
- ZING Can Crusher Kit With Sign (7008)
- ZING Can Crusher With Sign (7006)
- EASY PULL Easy Pull Collection Bin (CB 2127)
- EASY PULL Easy Pull Can Crusher (EP 1026)
- VESTIL 55 Gal Pneumatic Trash Compactor (MTC-PNU-55)
- ZORO SELECT Manual Trash Compactor, Blue, 55 gal. (MTC-55)
- HERKULES Can Crusher, 2.1 Tons (HCR3)
- Zing Trash Compactors