Shop All Personal Protective Equipment Signs
Zing
CAUTION Sign, Eye Protection Required, ADH, Height: 7"
Mfr # 1148S
Zoro # G8434988
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required In This Area
- Height 7 in
- Sign Shape Rectangle
- Sign Material Polyester
Product Information
- Brand Zing
- MFR # 1148S
- Zoro # G8434988
- UPC # 00611105908452
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/40 in |
Sign Legend Character Height | 5/8 in |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton (GS 871-18 A)
- COMFITWEAR BeautyHands Latex Reusable Cleaning Gloves, 12PK (BTHD-LG-12PK)
- NMC DANGER, 480 VOLTS, 2.5X3.5, PS VINYL, PK5 (DGA68AP)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 29 in Height, 20 lb (JBXE83)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- NMC Ear Protection Required Sign (S17R)
- Zing Personal Protective Equipment Signs