Shop All Valve Lockout Devices
Zing
Butterfly Valve Lockout, Plastic, 2" H, Red
Mfr # 7514
Zoro # G0200970
original price:
$31.67
1% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 5 in to 6-1/2 in Thickness
- Maximum Number of Padlocks 3
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Plastic
- Lockout Color Red
Product Information
- Brand Zing
- MFR # 7514
- Zoro # G0200970
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 5 in to 6-1/2 in Thickness |
For Maximum Padlock Shackle Diameter | 9/32 in |
Fits Pipe Size | Universal |
Overall Depth | 1.5 in |
Overall Length | 9 in |
Overall Height | 8 in |
Overall Width | 2 in |
Details
Item | Butterfly Valve Lockout |
Maximum Number of Padlocks | 3 |
Lockout Material | Plastic |
Lockout Color | Red |
For Use With | 6-1/4 in Pull Handle Butterfly Valve |
Valve Lockout Type | Butterfly Valve and Cable Lockout Kit |
For Handle Type | Pull Handle |
Standards | OSHA |
Temp. Range | -40 Degrees to 200 Degrees F |
Legend | Danger |
For Locking Position | Fully Closed |
Maximum Temperature | 200 Degrees F |
Resistance Properties | Abrasion Resistant, Crack Resistant |
For Location | Indoor, Outdoor |
For Maximum Handle Thickness | 2 in |
For Minimum Handle Thickness | 3/4 in |
Minimum Temperature | -40 Degrees F |
Description
Butterfly Valve Lockout, Butterfly Valve Lockout Type Butterfly Valve and Cable Lockout Kit, For Handle Type Pull Handle, For Locking Position Fully Closed, For Maximum Handle Thickness 2 in, For Maximum Padlock Shackle Diameter 9/32 in, For Minimum Handle Thickness 3/4 in, Maximum Number of Padlocks 3, For Location Indoor, Outdoor, Legend Danger, Lockout Color Red, Lockout Material Plastic, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Overall Depth 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, S (540-S)
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985R3675YB)
- PETZL Compact Energy Absorber (L010AA00)
- OUTDOOR DESIGNS Layeron Glove- Large (259002)
- ZING Ball Valve Lockout, Red, Polyurethane (45MZ61)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- ZING ZING Gate Valve Lockout, 6.5" to 10" Wheel, 7247 (7247)
- ZING ZING RecycLockout Lockout Tagout, Universal Forklift-Valve-Plug Lockout, 7294 (7294)
- ZING ZING Butterfly Valve Lockout, Red, 7605 (7605)
- ZING Gate Valve Lockout, 2-1/2 to 5" Handle Sz (7808)
- BRADY Ball Valve Lockout, 2 to 4 in. (121541)
- Zing Lockout Tagout