Shop All Chemical, Gas & Hazardous Material Signs
Zing
Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1923
Mfr # 1923
Zoro # G8429561
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Biohazard
- Legend Biohazard Eating, Drinking, Smoking, Applying Cosmetics and Handling Contact Lenses Are Prohibited In This Area
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Product Information
- Brand Zing
- MFR # 1923
- Zoro # G8429561
- UPC # 00611105916990
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Biohazard Sign |
Header | Biohazard |
Legend | Biohazard Eating, Drinking, Smoking, Applying Cosmetics and Handling Contact Lenses Are Prohibited In This Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Orange |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967, OSHA 1910.145, 29 CFR 1910.1030 |
Header Legend Color | Black |
ANSI Compliant | Yes |
Header Background Color | Orange |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Biohazard Sign, Sign Subject Matter Eating and Drinking Restriction, Height 7 in, Width 10 in, Sign Material Plastic, Header Biohazard, Legend Biohazard Eating, Drinking, Smoking, Applying Cosmetics and Handling Contact Lenses Are Prohibited In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Athletic Shoes, Steel Toe, Navy, 11W, PR (RB1975)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-2231)
- GLOWEAR BY ERGODYNE M Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2127A (2127A)
- ZING Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1114S (1114S)
- NMC Asbestos May Cause Cancer Authorized Personnel Only Sign - Bilingual, ESD22PB (ESD22PB)
- Zing Chemical, Gas & Hazardous Material Signs