Shop All Chemical, Gas & Hazardous Material Signs
Zing
Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S
Mfr # 1919S
Zoro # G8436762
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Warning Biohazard
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Product Information
- Brand Zing
- MFR # 1919S
- Zoro # G8436762
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Biohazard Sign, Rectangle, English, Sign Legend Warning Biohazard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Color Yellow, 2" W (M6C-2000-595-YL)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/RD)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, Lmntd Poly (10C878)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (RWG13CXL)
- ZING Sign, Danger Pesticide Storage, 10x14", PL (20002)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- ZING Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1114S (1114S)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2127A (2127A)
- NMC Danger Flammable No Matches Or Open Lights Sign, DGA44RB (DGA44RB)
- Zing Chemical, Gas & Hazardous Material Signs