Shop All Tags
Zing
AED Tag, 5-3/4 x 3 In, Bk and R/Wht, PK10
Mfr # 7018
Zoro # G3903821
original price:
$32.69
14% off
new price: $27.85
/pk 10, $2.79/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Header Legend Color Black
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 1/2 in |
Mounting Hole Size | 1/2 in |
Description
Tag, Compatible Tag Holder Mfr Part Number 2670, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 1/2 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93277-6)
- CHILL-ITS BY ERGODYNE Cooling Towel, Navy, One Size (6710CT)
- LYLE Merge Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, T1-5472-EG_24x24 (T1-5472-EG_24x24)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, L (0408RHVLLAR)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- ZING Caut Tag, 5-3/4 x 3 In, Bk/Yel, Plstc, PK10 (7019)
- ZING Danger Tag, 5-3/4 x 3 In, Yel, Plstc, PK10 (7015)
- ZING Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (7010)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, PK10 (7014)
- BETTER OFFICE PRODUCTS Yellow Parking Permit Hang Tags, 500 Bulk Pack, Numbered 1-500, 500PK (24101)
- PANDUIT Embossing Tape, 304 SS, Natural, PK10 (METS4-X)
- Zing Tags