Shop All HDMI Cables
Zigen
Modular Matrix Card, HDMI, 30/60 Hz
Mfr # HX-100-RSC
Zoro # G6381649
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 4
- Connection HDMI
- Color Black
- Features 100 m Range, Right Side Chasis
Product Information
- Brand Zigen
- MFR # HX-100-RSC
- Zoro # G6381649
- UPC # 748252512055
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Size | 1.2 in x 7.7 in x 7.7 in |
Overall Width | 7 3/4 in |
Overall Depth | 7 3/4 in |
Overall Height | 1 1/4 in |
Details
Cable Type | HDMI |
Item | Modular Matrix Card |
Number of Ports | 4 |
Connection | HDMI |
Color | Black |
Features | 100 m Range, Right Side Chasis |
Impedance | 100 ohm |
Hz | 30/60 |
Ports | 4 |
Installation Method | Mounting Kit |
Product Type | HDMI-HDBaseT Card |
Maximum Frequency | 60 Hz |
Connector Type | HDMI Female |
Maximum Impedance | 100 ohm |
Description
Modular Matrix Card, Color Black, Features 100 m Range, Right Side Chasis, Maximum Frequency 60 Hz, Maximum Impedance 100 ohm, Number of Ports 4, Product Type HDMI-HDBaseT Card, Connector Type HDMI Female, Overall Depth 7 3/4 in, Overall Height 1 1/4 in, Overall Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Heartstart HS1 Battery (HEARTSTART HS1 BATTERY PHILIPS)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery - 2 Pack (ML35-12MP256915517)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-009)
- MAKITA XGT Battery Cover (412393-7)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- SANOXY HDMI to USB Video Capture Card 1080P Recorder Phone Game Video Live Streaming (SANOXY-CABLE114)
- TRIPP LITE HDMI Cable, Gold, 6 ft., Black (P568-006)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 50Ft (P568-050-HD-CL2)
- SANOXY HDMI 2.0 HDTV Switch Switcher Splitter Bi-Direction Hub HDCP 2x1 1x2 In Out 4K (EBL-1X2-HDMI-BIDROR)
- Zigen HDMI Cables