Shop All HDMI Cables
Zigen
Left Switch Frame Card, HDMI, 30/60 Hz
Mfr # HX-HH-L
Zoro # G6381597
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 4
- Color Black
- Connection HDMI
- Features Left Switch Frame Card
Product Information
- Brand Zigen
- MFR # HX-HH-L
- Zoro # G6381597
- UPC # 748252512758
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Size | 1.2 in x 7.7 in x 7.7 in |
Overall Depth | 7 3/4 in |
Overall Width | 7 3/4 in |
Overall Height | 1 1/4 in |
Details
Item | Left Switch Frame Card |
Cable Type | HDMI |
Number of Ports | 4 |
Color | Black |
Connection | HDMI |
Features | Left Switch Frame Card |
Impedance | 100 ohm |
Hz | 30/60 |
Ports | 4 |
Installation Method | Mounting Kit |
Maximum Impedance | 100 ohm |
Maximum Frequency | 60 Hz |
Connector Type | HDMI Female |
Product Type | HDMI-HDBaseT Card |
Description
Left Switch Frame Card, Color Black, Features Left Switch Frame Card, Maximum Frequency 60 Hz, Maximum Impedance 100 ohm, Number of Ports 4, Product Type HDMI-HDBaseT Card, Connector Type HDMI Female, Overall Depth 7 3/4 in, Overall Height 1 1/4 in, Overall Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 8 Pack (ML7-12MP8317412)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Enduring 6FM12, 6-DW-12 - 3 Pack (ML12-12F2MP338914053221)
- OTTO ONE WIRE D EARBUD W/ INLINE MIC/PTT (E1-ET2MS131)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Arctic Cat 550 Prowler 550 2009 (YTX24HL-BSGEL62)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- TRIPP LITE CABLE, HDMI, GOLD, 10FT, BK (TRPP568010)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- BELKIN Hdmi To Hdmi Cable 10 (F8V3311B10)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter (7703)
- EZGENERATION Single Outlet Female HDMI Wall Plate White (EZ8367)
- TRIPP LITE HDMI Cable, Ultra HD, Audio, 4Kx2K, M/M, 10ft (P568-010)
- Zigen HDMI Cables