Shop All HDMI Cables
Zigen
HDMI Switch, Black, 4 Ports
Mfr # HX-70-RSC
Zoro # G6381621
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Cat5
- Number of Ports 4
- Color Black
- Connection HDMI
- Features Support High Definition Audio
Product Information
- Brand Zigen
- MFR # HX-70-RSC
- Zoro # G6381621
- UPC # 748252513151
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Size | 1.2 in x 7.7 in x 7.7 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 1 1/4 in |
Overall Width | 7 3/4 in |
Overall Depth | 7 3/4 in |
Details
Cable Type | Cat5 |
Item | HDMI Switch |
Number of Ports | 4 |
Color | Black |
Connection | HDMI |
Features | Support High Definition Audio |
Impedance | 100 ohm |
Hz | 30/60 |
Ports | 4 |
Installation Method | Mounting Kit |
Product Type | HDMI Switch |
Maximum Frequency | 0.5 Hz |
Connector Type | HDMI Female, HDMI Male |
Description
HDMI Switch, Features Support High Definition Audio, Number of Ports 4, Color Black, Connector Type HDMI Female, HDMI Male, Maximum Frequency 0.5 Hz, Product Type HDMI Switch, Overall Height 1 1/4 in, Overall Width 7 3/4 in, Overall Depth 7 3/4 in, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORPHEUS 360 SYNERGY HD Wireless Noise Cancelling Headphones Bluetooth Headset with Microphone, 4 ft Cord, Black (HP9550HD)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for Belkin F6C150-RKM-2U UPS -12 Pack (ML5-12MP122181311003541)
- EREPLACEMENTS Dell 4000 4320,4220 (331-2839-OEM)
- ILC Replacement For TROJAN J305EAC, 8PK (J305E-AC-8-PACK)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- MONOPRICE High Speed HDMI Cable, 30 ft.Generic (15644)
- QUEST TECHNOLOGY INTERNATIONAL HDMI (M-M) Maxgrip 4K2K High Speed Cable W/ Ethernet - 50 Ft (HDI-1450)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12959)
- MONOPRICE A/V Switch, HDMI 4x1 Cert (3D) (5557)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 200ft, Audio (B126-1A1)
- Zigen HDMI Cables