Shop All HDMI Cables
Zigen
HDMI Receiver
Mfr # ZIG-POE-RXAV
Zoro # G6381448
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Includes Remote Control
- Manufacturers Warranty Length 3 yr
- Product Type Video/Audio Extender
- Connector Type HDMI Female
Product Information
- Brand Zigen
- MFR # ZIG-POE-RXAV
- Zoro # G6381448
- UPC # 019962194047
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | HDMI Receiver |
Number of Ports | 2 |
Includes | Remote Control |
Product Type | Video/Audio Extender |
Connector Type | HDMI Female |
Maximum Frequency | 24 Hz |
Description
HDMI Receiver, Number of Ports 2, Connector Type HDMI Female, Maximum Frequency 24 Hz, Product Type Video/Audio Extender, Includes Remote Control, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Superspeed 4 Port Usb C Hub, Gray (14908)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 600 YFV600FW Grizzly 1998-2001 (YTX20L-BS174)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Die Hard Portable Jump Starter 1150 (ML18-1221141165)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- MANHATTAN Manhattan 4K Compact 3-Port Hdmi Switch (207676)
- MANHATTAN Hdmi A F To A M Angled (353502)
- DYNO HDMI PREMIUM 4K CABLES-HDMI06 - Premium HDMI Certified Cable 6FT, 4K/60Hz, HD, ARC, 4:4:4, HD (DYN-310081)
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' (TRPP569006)
- SIIG Hdmi 2.0 4X4 Matrix w/ Amazon Echo Control. Allows You To Select And (CE-H23H11-S1)
- SANOXY RCA to HDMI Converter Composite AV CVBS Video Adapter 720p 1080p W ii NES SNES (EBL-RCA-HDMI)
- SANOXY 3 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-3FT)
- Zigen HDMI Cables