Shop All Stereo & Optical Audio Cables
Zigen
HDMI Locking Cable, High Speed, 10 ft. L
Mfr # ZHSC-3M
Zoro # G6381545
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- Jacket Material PVC
- For Use With Audio-Visual Equipment
- Color Black
- Connector Type HDMI Male/HDMI Male
Product Information
- Brand Zigen
- MFR # ZHSC-3M
- Zoro # G6381545
- UPC # 748252511652
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft |
Conductor Size | 28 AWG |
Overall Length | 10 ft |
Description
HDMI Locking Cable, Cable Color Black, Overall Length 10 ft, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material Aluminum Foil, Total Number of Cables 1, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, Features HDMI Round Cable, Supports Resolutions up to 4K, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Ivory (WSX IV)
- ILC Replacement for Irobot Braava 300 Battery (BRAAVA 300)
- GE GE AC USB Adapter, 2 Ports, 2.4A, Folding Prongs, Inspiration Line, Brushed Black (35783)
- ZIGEN HDMI Locking Cable, High Speed, 6 ft. L (ZHSC-2M)
- SANOXY 25ft 3.5mm Stereo Male to 2 RCA Male Audio Cable (SNX-CBL-SR103-1125)
- SANOXY 2x pcs of 3.5mm Stereo Female to Female Coupler (CBL-LDR-SR201-1400)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- UNIRISE USA This Displayport Male To Hdmi Female Adapter Will Enable You To (DPHDMI-ADPT)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- STEREN BNC-BNC RG59 Cable, 3ft (205-521)
- Zigen Stereo & Optical Audio Cables