Shop All RCA & Stereo Adapters
Zigen
HD Extender, Black, 4 Ports
Mfr # ZIG-POEWP-100
Zoro # G6381439
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Cat5, Cat6, Cat7, HDMI
- Number of Ports 4
- Connection HDMI, VGA
- Color Black
- Features Auto Switching
Product Information
- Brand Zigen
- MFR # ZIG-POEWP-100
- Zoro # G6381439
- UPC # 748252513250
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Dimensions
Size | 1.5 mm x 7.4 mm x 2.4 mm |
Manufacturers Warranty Length | 3 yr |
Overall Width | 7 3/8 in |
Overall Depth | 2 3/8 mm |
Details
Item | HD Extender |
Cable Type | Cat5, Cat6, Cat7, HDMI |
Number of Ports | 4 |
Connection | HDMI, VGA |
Color | Black |
Features | Auto Switching |
Impedance | 100 ohm |
Hz | 30/60 |
Ports | 4 |
Installation Method | Wall Plate |
Product Type | Video/Audio Extender |
Maximum Frequency | 0.5 Hz |
Connector Type | HDMI Female, VGA Female |
Maximum Impedance | 100 ohm |
Description
HD Extender, Features Auto Switching, Number of Ports 4, Color Black, Connector Type HDMI Female, VGA Female, Maximum Frequency 0.5 Hz, Product Type Video/Audio Extender, Overall Width 7 3/8 in, Overall Depth 2 3/8 mm, Maximum Impedance 100 ohm, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Cart-Tek GRX1155 - 2 Pack (ML35-12INTMP2529)
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- DEWALT Portable Alarm, Wireless, 3.7V Li-ion (DS600)
- HP CONSUMER REMARKETING REFURB HP Laptop 15-dy2005tg TOUCH Windows 10 Home in S mode Pentium Gold 7505 8GB 256GB SSD 15.6 (446R4UAR#ABA)
- MONOPRICE 1/4Inch Stereo Plug to 3.5mm S Jack (7139)
- MONOPRICE Cable Adapter, RCA F to F-Type F (4131)
- MONOPRICE Speaker Plugs - Pin Type Crimp, 1pr (5973)
- HUBBELL PREMISE WIRING Snap Fit Keystone Stereo Jack, F/F (SF35FFW)
- MONOPRICE In Ceiling Back Encl for Pid 4104, PR (11942)
- TRIPP LITE Fiber Converter, 10/100/1000 LC, Multi (N785-001-LC-MM)
- MONOPRICE SSVC-6.1 Single Input 6-Channel Speaker Selector w/Volume Control (38160)
- Zigen RCA & Stereo Adapters