Shop All Dock Wheel Chocks
Zico
Wheel Chock, Al, 6 In.
Mfr # AC-1
Zoro # G8529832
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Fire Trucks
- Material Aluminum
- Wheel Chock Style Single
- Width 6 1/2 in
- Height 6 in
Product Information
- Brand Zico
- MFR # AC-1
- Zoro # G8529832
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 6 1/2 in |
Height | 6 in |
Depth | 11 3/4 in |
Max. Tire Diameter | 32 in |
Details
Primary Wheel Chock Application | Fire Trucks |
Material | Aluminum |
Wheel Chock Style | Single |
Wheel Chock Material | Aluminum |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 10,000 lb |
Color | Gray |
Item | Wheel Chock |
Application | Fire Trucks and All Terrain |
Standards | NFPA/SAE |
Description
Primary Wheel Chock Application Fire Trucks, Width 6 1/2 in, Height 6 in, Depth 11 3/4 in, Aluminum, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight 10,000 lb, Wheel Chock, Gray, Standards NFPA/SAE, Max. Tire Diameter 32 in, Wheel Chock Base Tread Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 5/16, Gr100 Self Lock, Eye Swivel (47400846)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (3G270)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112162)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EET2-904-12)
- ZICO Wheel Chock, 12 In H, Aluminum (SAC-44-E)
- ZICO Horizontal Wheel Chock Holder (QCH-1)
- ZICO Chock Holder, 12 In H, Aluminum (SQCH-44-H)
- ZICO Wheel Chock, 8-1/2 In H, Aluminum (AC-32)
- ZICO Horizontal Wheel Chock Holder (QCH-32-H)
- VESTIL Laminated Rubber Wheel Chock With Grips (LWC-14M)
- VESTIL STEEL WHEEL CHOCK 11 FLUORESCENT YL (FAB-11-FYL)
- Zico Dock Wheel Chocks