Shop All Dock Wheel Chocks
Zico
Wheel Chock, 8-1/2 In H, Aluminum
Mfr # AC-32
Zoro # G8529823
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Aluminum
- Wheel Chock Style Single
- Width 8 in
- Height 8 1/2 in
Product Information
- Brand Zico
- MFR # AC-32
- Zoro # G8529823
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 8 1/2 in |
Depth | 14 13/16 in |
Max. Tire Diameter | 44 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Aluminum |
Wheel Chock Style | Single |
Wheel Chock Material | Aluminum |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Serrated |
Max. Vehicle Weight | 50,000 lb |
Color | Gray |
Item | Wheel Chock |
Surface | Rugged Teeth |
Standards | SAEJ348 |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 8 1/2 in, Depth 14 7/8 in, Aluminum, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight 50,000 lb, Wheel Chock, Gray, Standards SAEJ348, Max. Tire Diameter 44 in, Wheel Chock Base Tread Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, Folding Handle, 29x19 (33H178)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6B)
- KFI Fairlead Bracket (Standard) (100495)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN1801TX5)
- ZICO Horizontal Wheel Chock Holder (QCH-32-H)
- ZICO Chock Holder, 12 In H, Aluminum (SQCH-44-H)
- ZICO Wheel Chock, Al, 6 In. (AC-1)
- ZICO Horizontal Wheel Chock Holder (QCH-1)
- ZICO Wheel Chock, 12 In H, Aluminum (SAC-44-E)
- VESTIL Laminated Rubber Wheel Chock, Ergo Hndl (LWC-14M-ERGO)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- Zico Dock Wheel Chocks