Shop All Pegboard Hooks
Zico
Standard Spring Clip, PK4
Mfr # CL 1.25
Zoro # G8415084
product price: $40.19
/pk 4, $10.05/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 3/8 in
- Overall Depth 1 3/8 in
- Overall Height 5/8 in
- Height 5/8"
Product Information
- Brand Zico
- MFR # CL 1.25
- Zoro # G8415084
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1 3/8 in |
Overall Depth | 1 3/8 in |
Overall Height | 5/8 in |
Height | 5/8" |
Inside Dia. | 1-1/4" |
Width | 1-3/8" |
Hole Size | 1/8 in |
Length | 1-3/8" |
For Pegboard Hole Size | 9/64 in |
Overall Length | 1 3/8 in |
Details
Material | Steel |
Hole Spacing | 1/16 in |
Locking System | Screw-In |
Finish | PVC Coated |
Type | Locking Style |
Hole Shape | Round |
Color | Black |
Construction | Riveted |
Item | Standard Spring Clip |
For Pegboard Hole Shape | Circle |
For Tool Type | 1 1/4 in Tool Diameter |
Accessory Type | Standard Spring Clip |
For Pegboard Hole Spacing | 1/16 in |
Description
Standard Spring Clip, Overall Height 5/8 in, Overall Length 1 3/8 in, Overall Width 1 3/8 in, 1/16 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/64 in, For Tool Type 1 1/4 in Tool Diameter, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, PVC Coated, Standard Spring Clip Accessory Type, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Black W/Push-Ins 3030 (2050-PLAIN)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-230-9RD)
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342010000)
- ZICO Standard Spring Clip, PK2 (CL 1.50)
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- ZICO Standard Spring Clip, PK2, Color: Red (CL 2.00)
- ZICO Standard Spring Clip, PK6 (CL .75)
- ZORO SELECT Spring Clip Spray Can Holder, 2 In, PK5 (5TPL7)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- Zico Pegboard Hooks